£50.99
Ex VAT
£61.19
Inc VAT
Product Details
Product Specification
The perfect low cost doormat.
• Budget doormat offering all-round performance.
• Scrapes dirt and wipes moisture.
• 100% polypropylene fibre 'scraping' surface.
• Slip and stain-resistant PVC 'stay in place' backing.
• Pile material: 100% polypropylene.
• Backing: Slip and stain-resistant PVC.
• Flame Retardant: BS 4790/BS 5287 low radius.
Attribute | Value |
---|---|
Brand | Coba |
Colour | Blue |
EAN | 5013745000056 |
Length | 1000mm |
Material | Polypropylene |
MFR Part No. | VP010207C |
Product Type | Entrance Mat |
Thickness | 7mm |
UNSPSC Code | 52101500 |
Width | 900mm |