£16.79
Ex VAT
£20.15
Inc VAT
Product Details
Product Specification
Product Documents
Supplied as a box of 25, these 20ml eye wash solution pods are the fast and efficient way to administer first aid for eyes. Containing a topical solution of Sodium Chloride BP 0.9% in purified Water BP, they are the ideal product for minor incidents and injuries.
Features and Benefits
• The contents of one pod is the ideal amount of eye wash to use for one use
• Easy screw off top allows for easy access and application in an emergency
• Handy 20ml pods ensures you can direct the solution directly into the effected eyes without spillage or wastage
• Perfect for smaller injuries and maladies to save using your larger reserves of eye wash
Typical Applications
• Ideal for use when getting small amounts of debris or chemical out of eyes in an emergency
• Can also be used as wound wash if necessary
Notes
• It is advised to also have access to 500ml bottles of sterile saline solution for more serious eye injuries
• Any workplace without access to running water must provide at least two 500ml bottles of sterile saline solution in case of emergency
• For irrigation only
• Not for injection
Attribute | Value |
---|---|
Brand | Medikit |
MFR Part No. | 80202 |
Size | 20ml |
UNSPSC Code | 46181810 |