£14.99
Ex VAT
£17.99
Inc VAT
Product Details
Product Specification
White, portable fan heater with 2 heat settings (1000/2000W), adjustable thermostat, overhead protection, dual position and power indicator light.
Features and Benefits
• White
• 240V
• 2 heat settings (1000W, 2000W)
• Variable thermostat
• Safety overheat cutout
• Power indicator light
• Free standing
Attribute | Value |
---|---|
Brand | (Unbranded) |
EAN | 5022822180321 |
ECLASS Code | 22410201 |
Heat Output Settings | 2kW |
MFR Part No. | FH2P-20001PKB |
Mount Type | Free Standing |
Number of Heat Settings | 2 |
Overall Depth | 250mm |
Overall Height | 345mm |
Overall Width | 120mm |
Portability | Portable |
UNSPSC Code | 40101604 |
Voltage | 240V |
Weight | 1.1kg |