£169.00
Ex VAT
£202.80
Inc VAT
Product Details
Product Specification
Product Documents
These heavy duty industrial electric fan heaters provide the latest airflow technology to provide lasting heat and better safety to a range of large spaces. The heaters efficiently release powerful heat and warmth for areas without the worry of fumes such as gas and diesel, guaranteeing better safety for workers, a more Eco-friendly heat source and alleviates the supply of gases or fuels.
Features and Benefits
• The heater is built to endure day to day use in industrial environments and rigorous site use, made from high quality, high gauge steel
• Adjustable thermostat to suit your temperature requirements
• Over temperature protection ensures safety
• The latest airflow technology better guarantees efficient yet powerful warmth and a long-lasting product that can withstand constant use
• Supplied with a 200mm spigot as standard which allows the user to fit up to 2m of ducting
• Available in 110v 32A and 230v 13A models to suit your needs
Typical Applications
• Warehouses
• Commercial buildings
• Construction sites
Attribute | Value |
---|---|
Airflow | 423m³/h |
Amperage | 25A |
Brand | Broughton |
BTU per hour | 10,236Btu |
ECLASS Code | 22410201 |
Heat Output Settings | 3kW |
Manufacturer Guarantee | 2 Year Manufactures Warranty as Standard. |
MFR Part No. | FF3 |
Mount Type | Free Standing |
Number of Heat Settings | 1 |
Overall Depth | 330mm |
Overall Height | 360mm |
Overall Width | 300mm |
Plug Amperage Rating | 32A |
Portability | Portable |
UNSPSC Code | 40101604 |
Voltage | 110V |
Weight | 10kg |