£889.00
Ex VAT
£1066.80
Inc VAT
Product Details
Product Specification
Product Documents
Suitable for most industrial and commercial requirements, the FFHT32 heater features a high-temperature rise capability and powerful airflow that can duct up to 10m.
Capable of maintaining a 60°C room temperature for prolonged periods, this high-performance heater is an excellent demonstration of high-quality British manufacturing.
Features and Benefits
• Capable of ducting long distances, and delivering high volume airflows
• Durable casing endures knocks and bumps of day to day use
• Over-temperature protection for enhanced safety
• Remote and machine mounted thermostats allow for temperature monitoring
• Duct adaptor supplied for convenience
• Locking 4 point castors to keep heaters in place
• 2 heat settings available
• Supplied with a 5-pin 32A mains cable
Typical Applications
• Industrial
• Commercial
• Outdoor events
Notes
• 2 year manufactures warranty
Attribute | Value |
---|---|
Airflow | 960m³/h |
Amperage | 27A |
Brand | Broughton |
Colour | Blue |
ECLASS Code | 22410201 |
Heat Output Settings | 18kW |
Manufacturer Guarantee | 2 Year Manufactures Warranty as Standard. |
MFR Part No. | FFHT32 |
Mount Type | Free Standing |
Number of Cool Settings | 0 |
Number of Heat Settings | 2 |
Overall Depth | 902mm |
Overall Height | 520mm |
Overall Width | 350mm |
Plug Amperage Rating | 32A |
Portability | Portable |
UNSPSC Code | 40101604 |
Voltage | 400V |
Weight | 30kg |