SKU:
SIP2732756F
MPN:
09298
£297.00
Ex VAT
£356.40
Inc VAT
Product Details
Product Specification
Offering an impressive 15kW (15,000BTU) of heat output the Turbofan 15000 is a free standing lightweight electric fan heater, the fan gives 4 distinct outputs settings, during summer months the fan can be used on setting 1 which is Fan mode, setting 2 will switch the heating element on and the fan will deliver 5000w of heat output, setting 3 gives 10000w and then lastly setting 3 will give you 15000w.
Key Fatures:
• Turbo Fan Design.
• Lightweight & Portable.
• 4 Output Settings.
• 15,000 BTU Heat Output 15kW.
• Thermostatically-ontroled unit.
• Traditional heating element.
• Heavy-duty powder coated finish.
• Intergrated legs & carry handle.
• Can be used as convensional fan.
Requiring 400v three phase supply.
Attribute | Value |
---|---|
Brand | SIP |
BTU per hour | 51,193Btu |
ECLASS Code | 22410201 |
Heat Output Settings | 10 15 5kW |
Manufacturer Guarantee | 1 Year Manufactures Warranty as Standard. |
MFR Part No. | 9298 |
Mount Type | Free Standing |
Number of Cool Settings | 1 |
Number of Heat Settings | 4 |
Plug Amperage Rating | 16A |
Portability | Portable |
UNSPSC Code | 40101604 |
Voltage | 400V |
Weight | 13.8kg |