£69.99
Ex VAT
£83.99
Inc VAT
Product Details
Product Specification
For small workshops, garages, shops, and offices, the SIP FIREBALL Turbofan 3001 Electric Fan Heater is the perfect choice. The compact and lightweight design makes it a great choice for winter months when portability is most needed. Positive Thermal Coefficient (PTC) technology delivers exceptional heat transfer, and thermostatically-controlled automatic shut-off reduces wasted energy and meets Energy-related Product (ERP) standards.
Features and Benefits
• Variable heat power setting
• Positive Thermal Coefficient (PTC) provides instant odourless heat at immediate and consistent levels. Allows for greater temperature control and safety as the heat generated transfers from the element without heating the external casing.
• Compact and lightweight design for great portability
• Powder-coated painted finish, providing durability and resistance to effects of everyday use
• SIP 2-Year Standard Silver Warranty
Typical Applications
• Heating small workshops, garages, shops and offices
Attribute | Value |
---|---|
Airflow | 280m³/h |
Brand | SIP |
BTU per hour | 10200Btu |
Colour | Orange |
EAN | 5012713092154 |
ECLASS Code | 22410201 |
Heat Output Settings | 10,200 BTUkW |
Manufacturer Guarantee | 2 Year Manufactures Warranty as Standard. |
MFR Part No. | 09215 |
Mount Type | Free Standing |
Number of Cool Settings | 1 |
Number of Heat Settings | 2 |
Overall Depth | 290mm |
Overall Height | 265mm |
Overall Width | 210mm |
Plug Amperage Rating | 13A |
Portability | Portable |
UNSPSC Code | 40101604 |
Voltage | 220vV |
Weight | 2.85kg |