£147.00
Ex VAT
£176.40
Inc VAT
Product Details
Product Specification
These portable ventilators are designed to efficiently provide large volumes of air and ventilate areas with odours, fumes and stale air. The ventilators have been manufactured with effective intake suction which offers a larger air volume for powerful and efficient ventilation in a huge range of spaces, from lofts and workshops to underground spaces.
Features and Benefits
• Lightweight and compact design with handle for portability
• Built-in front and rear grilles which offered added safety when in use and protection against surrounding environments
• Mounted on 4 anti-vibration feet for reduced noise and better stability
• Optional ducting available, sold separately
Typical Applications
• Can be used in a wide range of environments including underground spaces, workshops, loft spaces and more
Standards
• Fully ErP compliant
Attribute | Value |
---|---|
Airflow | 3900CFM |
Blade Diameter | 300mm |
Brand | SIP |
Colour | Orange |
EAN | 5012713056439 |
ECLASS Code | 22410900 |
Maximum Power Input | 500W |
Maximum Speed | 2800rpm |
MFR Part No. | 5643 |
Overall Depth | 390mm |
Overall Height | 450mm |
Overall Width | 380mm |
Type | Ventilator |
UNSPSC Code | 40101604 |
Voltage | 230V |
Weight | 14.5kg |