£337.00
Ex VAT
£404.40
Inc VAT
Product Details
Product Specification
This ventilator is designed to efficiently provide large volumes of air and ventilate areas with odours, fumes and stale air. This ventilator has been manufactured with effective intake suction which offers a larger air volume for powerful and efficient ventilation in a huge range of spaces, from lofts and workshops to underground spaces. The ventilation unit includes four mounted wheels for simple and easy movement.
Features and Benefits
• Effective intake suction for a larger air volume
• Castor-mounted design with front locking wheels
• Efficient ventilation of odours, fumes, and stale air
Typical applications
• Use in lofts, underground spaces and environments with poor air-circulation
Attribute | Value |
---|---|
Airflow | 7200CFM |
Blade Diameter | 400mm |
Brand | SIP |
Colour | Orange |
EAN | 5012713056453 |
ECLASS Code | 22410900 |
Includes | Castor-mounted front locking wheels |
Maximum Power Input | 1100W |
Maximum Speed | 2800rpm |
MFR Part No. | 5645 |
Overall Depth | 450mm |
Overall Height | 670mm |
Overall Width | 560mm |
Type | Ventilator |
UNSPSC Code | 40101604 |
Voltage | 230V |
Weight | 36kg |