£159.00
Ex VAT
£190.80
Inc VAT
Product Details
Product Specification
Product Documents
The SIP® heavy-duty orbital floor fan is an innovative design that allows for 720 degree rotation on both the horizontal and vertical axis. Mounted on a durable steel tube frame, the orbital movements deliver maximum coverage and airflow for a comfortable environment.
Features and Benefits
• Heavy-duty 3-blade design delivers powerful airflow for user comfort
• Offers variable speed settings for optimum control with maximum speed 1300rpm
• Features 720 degree orbital rotation for full room coverage
• Steel mesh safety guard protects against accidents while in operation
• Compact design for portability
Typical Applications
• Industrial
• Commercial
• Agricultural
Attribute | Value |
---|---|
Blade Diameter | 508mm |
Brand | SIP |
Colour | Black |
ECLASS Code | 22410900 |
Maximum Speed | 1300rpm |
MFR Part No. | 5635 |
Number of Blades | 3 |
Number of Speeds | 3 |
Overall Width | 508mm |
Sound Level | 68dBA |
Type | Floor Fan |
UNSPSC Code | 40101604 |
Voltage | 230V |