£207.00
Ex VAT
£248.40
Inc VAT
Product Details
Product Specification
With a swivel system providing high-quality directional air and simple positioning, the SIP 24" Swivel Drum Fan will provide the ultimate solution for powerful and efficient ventilation. High-quality directional air is provided by a swivel system, as well as simple positioning.
Features and Benefits
• Powerful 2-speed fan rotation settings up to max. 1420rpm
• Efficient ventilation of odours, fumes, stale air, and more
• Versatile swivel drum offers high-quality directional airflow
• Side-mounted pull handle and wheels for effortless mobility
• Consistent air circulation effortlessly keeps air fresher
• Lightweight and compact design for easy portability
• Ideal for most conventional drying applications
• SIP 2-Year Standard Silver Warranty
• Fully ErP-compliant
Typical Applications
• Great for factories, garages, workshops, and agriculture
Attribute | Value |
---|---|
Blade Diameter | 609.6mm |
Brand | SIP |
Colour | Black |
EAN | 5012713056347 |
ECLASS Code | 22410900 |
Maximum Power Input | 330W |
Maximum Speed | 1420rpm |
MFR Part No. | 5634 |
Number of Blades | 3 |
Number of Speeds | 2 |
Overall Depth | 500mm |
Overall Height | 500mm |
Overall Width | 500mm |
Sound Level | 85dBA |
Type | Drum Fan |
UNSPSC Code | 40101604 |
Voltage | 230V |