£247.00
Ex VAT
£296.40
Inc VAT
Product Specification
Attribute | Value |
---|---|
Airflow | 5484CFM |
Blade Diameter | 609.6mm |
Brand | Sealey |
Colour | Black |
EAN | 5024209612067 |
ECLASS Code | 22410900 |
Maximum Power Input | 116.32W |
Maximum Speed | 1450rpm |
MFR Part No. | HVD24 |
Number of Blades | 3 |
Number of Wheels | 2 |
Overall Height | 1600mm |
Overall Width | 820mm |
Type | Drum Fan |
UNSPSC Code | 40101604 |
Voltage | 230V |
Weight | 14.5kg |