£339.00
Ex VAT
£406.80
Inc VAT
Product Details
Product Specification
These swivel drum fans keep air fresh and circulating and are ideal for workshops and garages. The fans are wheel-mounted on a cradled steel frame, ensuring that they can be transported easily to different locations.
Features and Benefits
• Swivel system produces directional air and aids in the ventilation of odours
• Free-standing and has two wheels for easy portability
• Fully ErP-compliant (meeting the energy guidelines defined by the EU)
• Variable fan speeds
• Heavy-duty 3-blade system
Typical Applications
• Workshops
• Garages
Attribute | Value |
---|---|
Brand | SIP |
Colour | Black/White |
EAN | 5012713056361 |
ECLASS Code | 22410900 |
MFR Part No. | 5636 |
Number of Speeds | 2 |
Overall Depth | 300mm |
Overall Height | 900mm |
Overall Width | 875mm |
Type | Floor Fan |
UNSPSC Code | 40101604 |
Voltage | 230V |