£364.00
Ex VAT
£436.80
Inc VAT
Product Details
Product Specification
Product Documents
The heavy-duty drum fan from SIP® is wheel mounted to allow for 360 degree rotation to maximise comfortable airflow during warm conditions.
Features and Benefits
• Heavy-duty 3-blade design delivers powerful airflow for user comfort
• Offers variable speed settings for optimum control
• Features 360 degree rotation for full room coverage
• Wheel mounted for portability
• Steel mesh safety guard protects against accidents while in operation
• Available in two sizes (30inch and 24inch) to suit your needs
Typical Applications
• All indoor spaces
• Industrial environments
• Commercial environments
• Agricultural settings
• Workshops
Attribute | Value |
---|---|
Blade Diameter | 762mm |
Brand | SIP |
Cable Length | 2m |
Colour | Black |
ECLASS Code | 22410900 |
Maximum Power Input | 123W |
Maximum Speed | 950rpm |
MFR Part No. | 5639 |
Number of Blades | 3 |
Number of Speeds | 2 |
Number of Wheels | 4 |
Overall Depth | 263mm |
Overall Height | 902mm |
Overall Width | 903mm |
Sound Level | 73dBA |
Type | Drum Fan |
UNSPSC Code | 40101604 |
Voltage | 230V |
Weight | 18.5kg |