£397.00
Ex VAT
£476.40
Inc VAT
Product Details
Product Specification
Product Documents
The SIP® heavy-duty drum fan is designed to rotate on its vertical axis to maximise airflow and improve air quality in warmer environments.
Features and Benefits
• Heavy-duty 3-blade design delivers powerful airflow for user comfort
• Offers 2 variable speed settings for optimum control - 850rpm and 950rpm
• Adjustable head delivers 360 degrees rotation for optimum airflow
• Steel mesh safety guard protects against accidents while in operation
• Wheel mounted for portability
Typical Applications
• Industrial
• Construction
Notes
• Domestic guarantee of 2 years
Attribute | Value |
---|---|
Blade Diameter | 762mm |
Brand | SIP |
Cable Length | 2m |
Colour | Black/Yellow |
ECLASS Code | 22410900 |
Maximum Power Input | 120W |
Maximum Speed | 950rpm |
MFR Part No. | 5640 |
Number of Blades | 3 |
Number of Speeds | 2 |
Number of Wheels | 2 |
Overall Depth | 260mm |
Overall Height | 918mm |
Overall Width | 918mm |
Sound Level | 72dBA |
Type | Drum Fan |
UNSPSC Code | 40101604 |
Voltage | 110V |
Weight | 22kg |