£247.00
Ex VAT
£296.40
Inc VAT
Product Details
Product Specification
These high velocity industrial fans have balanced blades capable of moving large volumes of air.
Features and Benefits
• Robust, heavy duty gauge steel unit fitted with guard and frame for safety
• 2-speed high/low functions for full control
• Tilt function which allows control of the air direction
• 1.8m cable for greater range positioning
Typical Applications
• Industrial
• Commercial
• Agricultural
• Automotive
• Showroom
• Leisure
Attribute | Value |
---|---|
Airflow | 7734CFM |
Blade Diameter | 609.6mm |
Brand | Rhino |
Cable Length | 1.8m |
Colour | Black/Orange |
EAN | 5056122018251 |
ECLASS Code | 22410900 |
Maximum Power Input | 123W |
Maximum Speed | 915rpm |
MFR Part No. | H029404 |
Number of Blades | 3 |
Number of Speeds | 2 |
Number of Wheels | 2 |
Overall Depth | 740mm |
Overall Height | 755mm |
Overall Width | 280mm |
Series | DF24 |
Sound Level | 77dBA |
Type | Drum Fan |
UNSPSC Code | 40101604 |
Voltage | 110V |
Weight | 16.7kg |