£899.99
Ex VAT
£1079.99
Inc VAT
Product Details
Product Specification
Product Documents
Capable of producing an awesome 14,400m³/hr at 380pa this versatile unit is suited for use at home or in industrial settings, being used for ventilation, extraction or as an incredibly effective cooling fan. Fully portable with braked castors to ensure stability the head can swivel through 360 degrees and locked into position.
Features and Benefits
• Awesome 14,400m³/hr airflow
• Can vent or cool
• Powerful motor
• Lockable castors
• Can be ducted up to 20 metres
Typical Applications
• Warehouses
• Commercial buildings
Attribute | Value |
---|---|
Airflow | 14,400CFM |
Blade Diameter | 609.6mm |
Brand | Broughton |
Colour | Blue |
ECLASS Code | 22410900 |
Maximum Power Input | 2,000W |
Maximum Speed | 1290rpm |
MFR Part No. | MB2000 |
Number of Blades | 8 |
Number of Speeds | Variable |
Number of Wheels | 4 |
Overall Depth | 770mm |
Overall Height | 870mm |
Overall Width | 550mm |
Series | Mighty Breeze |
Sound Level | 79dBA |
Type | Drum Fan |
UNSPSC Code | 40101604 |
Voltage | 230V |
Weight | 61kg |