£217.00
Ex VAT
£260.40
Inc VAT
Product Details
Product Specification
Product Documents
Its compact design and size ensures this fan can fit in smaller spaces whist still providing impressive cooling power. Lightweight enough to move around easily weighing just 10kg, it also boasts a 2-year warranty ensures durability and longevity of the product.
Its dual voltage capability (110v or 230v) makes it easily adaptable to different electrical systems whilst its durable epoxy coated tubular steel stand ensures its sturdy and steady.
Features and Benefits
• Powerful sickle bladed motor
• Variable speed to suit your needs
• Quiet in operation
• Tough ABS body
• Can be ducted
• Available in either a 110V or 240V model to suit your requirements
• Diameter: 35cm
• Dimensions (HxDxW): 625 x 225 x 550mm
• Supplied with epoxy coated tubular steel stand
Typical Applications
• Warehouses
• Commercial buildings
• Workspaces
Attribute | Value |
---|---|
Airflow | 3,000CFM |
Blade Diameter | 350mm |
Brand | Broughton |
Colour | Grey |
ECLASS Code | 22410900 |
Includes | Epoxy-coated Tubular Steel Stand |
Maximum Power Input | 138W |
Maximum Speed | 1350rpm |
MFR Part No. | MB30 |
Number of Blades | 5 |
Number of Speeds | Variable |
Number of Wheels | 0 |
Overall Depth | 225mm |
Overall Height | 625mm |
Overall Width | 550mm |
Series | MB30 |
Type | Floor Fan |
UNSPSC Code | 40101604 |
Voltage | 240V |
Weight | 10kg |