£297.00
Ex VAT
£356.40
Inc VAT
Product Details
Product Specification
Product Documents
With a tough, heavy-duty ABS body and very powerful 4 pole motor to reduce noise, the MB50 is ideal for large spaces and industrial environments. The fans are available in both 110V or 230V and ideal for either ventilation or cooling, with altering power outlets for a range of environments.
Features and Benefits
• Powerful sickle bladed motor
• Variable speed for versatility
• Almost silent in operation
• Tough ABS body for durability
• Easily ductable for various applications
• Available in a 110V or 240V model to suit your preferences
Typical Applications
• For industrial settings and large spaces
Attribute | Value |
---|---|
Airflow | 6,500CFM |
Blade Diameter | 500mm |
Brand | Broughton |
Colour | Grey |
ECLASS Code | 22410900 |
Includes | Epoxy-coated Tubular Steel Stand |
Maximum Power Input | 437W |
Maximum Speed | 1350rpm |
MFR Part No. | MB50 240V |
Number of Blades | 5 |
Number of Speeds | Variable |
Number of Wheels | 0 |
Overall Depth | 280mm |
Overall Height | 830mm |
Overall Width | 800mm |
Series | MB50 |
Type | Floor Fan |
UNSPSC Code | 40101604 |
Voltage | 240V |
Weight | 17kg |