SKU:
BLT2827300A
MPN:
VF300
£227.00
Ex VAT
£272.40
Inc VAT
Product Details
Product Specification
Product Documents
The VF300 Mighty Breeze range of industrial extractor fans boasts 1.5mm steel bodies, aluminium-housed motors for excellent heat dissipation and sickle-bladed fans to maximise airflow and pressure and allow them to duct up to 20M.
Features and Benefits
• 1.5mm steel body for durability
• Sickle-blades for maximum airflow and pressure
• Can be ducted up to 20 metres
• Supplied with durable PVC ducting in a 10-metre length
• With various outputs up to 14,400m3/hr and available in 110V and 230V there's an option to suit just about any requirement
Typical Applications
• Ideal for removing fumes from anywhere where fumes are a problem
Attribute | Value |
---|---|
Airflow | 2,118CFM |
Blade Diameter | 300mm |
Brand | Broughton |
Colour | Blue |
ECLASS Code | 22410900 |
Includes | 10m Ducting |
Maximum Power Input | 520W |
MFR Part No. | VF300 |
Number of Blades | 8 |
Number of Speeds | Variable |
Number of Wheels | 4 |
Overall Depth | 440mm |
Overall Height | 400mm |
Overall Width | 370mm |
Series | Mighty Breeze |
Type | Vent Extractor |
UNSPSC Code | 40101604 |
Voltage | 230V |
Weight | 14kg |