£24.49
Ex VAT
£29.39
Inc VAT
Product Details
Product Specification
The Firechief soft case fire blankets feature a straightforward and simple design, providing a practical solution for smothering small fires. Encased in a soft and easily deployable cover, these fire blankets offer a user-friendly approach to fire safety. Ideal for quickly and effectively smothering small fires, their uncomplicated design makes them accessible and efficient in emergency situations.
Features and Benefits
• Made from K40 Woven Glass Fibre Cloth for effective fire suppression
• Kitemark certified to BS EN 1869 standards for peace of mind
• Assurance of quality and reliability with each blanket's 5-year guarantee
Attribute | Value |
---|---|
Blanket Length | 1.2m |
Blanket Width | 1.8m |
Brand | Firechief |
EAN | 5055377958282 |
MFR Part No. | 101-1506 |
Standards Met | BS EN 1869 |
UNSPSC Code | 46191604 |