£26.79
Ex VAT
£32.15
Inc VAT
Product Details
Product Specification
Product Documents
These capsule design fire blankets are made from non-woven glass fibre for strength. Certified to European standards, they're suitable for smothering fires in both domestic and professional settings.
Features and Benefits
• Compact and strong
• Silicon rubber coating for enhanced performance
• Puts out fires in kitchens and on clothing
• Suitable for use as a protective blanket to aid escape
• Supplied in a rigid PVC storage container with pre-drilled holes for wall mounting
• Pull to release tabs for quick release feature
• Clearly labelled red storage box for easy identification
Standards
• BS EN 1869:1997 Annex B: Electrical resistance, Annex C: Fire performance test
Approvals
• Kitemarked KM 506560
Attribute | Value |
---|---|
Blanket Length | 1.8m |
Blanket Width | 1.2m |
Brand | Moyne Roberts |
EAN | 5055010810540 |
Material | Fibreglass |
MFR Part No. | 4001218 |
Standards Met | BS EN 1869:1997 |
UNSPSC Code | 46191604 |