£129.99
Ex VAT
£155.99
Inc VAT
Product Details
Product Specification
Optimize the storage of fire safety equipment with these robust cabinets. Designed for durability and visibility, these cabinets are perfect for both indoor and outdoor settings, ensuring fire extinguishers are protected and accessible when needed. Whether for commercial, industrial, or vehicle applications, these cabinets offer a secure solution.
Features and Benefits
• Corrosion-proof and weather-resistant for durability in all conditions
• Polypropylene vision panels allow for easy visual monitoring
• Suitable for truck or wall mounting
• Adaptable door hinging can be set to open left or right
Attribute | Value |
---|---|
Brand | Firechief |
Colour | Red |
EAN | 5055377945886 |
ECLASS Code | 40049100 |
For Use With | 9kg Extinguisher |
Material | Moulded Plastic |
MFR Part No. | 106-1098 |
Type | Cabinet |
UNSPSC Code | 46191601 |