£121.49
Ex VAT
£145.79
Inc VAT
Product Details
Product Specification
Ensure your fire extinguishers are secure, visible, and protected with these double cabinets, perfect for any environment requiring fire safety compliance, each cabinet is designed to store two 9l/9kg extinguishers, suitable for indoor and outdoor use with a corrosion-proof and weather-sealed design.
Features and Benefits
• Corrosion-proof and durable in all environments
• Inspection vision panels allow users to check contents without opening
• Weather-sealed to keep contents dry and functional
• Multiple mounting options for wall, post, or floor installation
Attribute | Value |
---|---|
Brand | Firechief |
Colour | Red |
EAN | 5055377900588 |
ECLASS Code | 40049100 |
For Use With | 9kg Extinguisher |
Material | Moulded Plastic |
MFR Part No. | 106-1088 |
Type | Cabinet |
UNSPSC Code | 46191601 |