£61.99
Ex VAT
£74.39
Inc VAT
Product Details
Product Specification
The exclusive range of Identi products have been designed for warehouse and factory applications to maximise the visual impact of extinguisher positions and to make it obvious when equipment has been removed. All versions are based on a standard design for consistency whether extinguishers are wall mounted, mounted on stanchions/mezzanine barriers or on free standing versions. The statutory European fire extinguisher symbol is incorporated with a separate blank section for the Identi extinguishant identification label.
Ideal for use in office environments including situations where there is no available wall space to mount extinguishers to or where the wall surface is not suitable for hanging extinguishers on. The stands are available in red as standard, and marble grey or cream to special order.
Extinguisher(s) supplied separately.
Attribute | Value |
---|---|
Brand | Tuffstands |
Colour | Red |
ECLASS Code | 40049100 |
For Use With | Tuffstand |
Material | Plastic |
MFR Part No. | X/TS2/R |
Type | Double |
UNSPSC Code | 46191601 |