£30.49
Ex VAT
£36.59
Inc VAT
Product Details
Product Specification
Elevate safety and compliance in any setting with this range of moulded fire extinguisher stands. Designed for durability and visibility, these stands ensure extinguishers are stable, accessible, and clearly marked. Perfect for high-traffic areas, they cater to a variety of sizes and come in both single and double configurations. Eco-friendly and easy to assemble, these stands are essential for any safety-conscious environment.
Features and Benefits
• Flat-packed, two-part design for easy storage
• Robust, recyclable polyethylene construction is eco-friendly and durable
• Designed for clear visibility and ease of access
• No tools required, set up and ready to use in moments
Attribute | Value |
---|---|
Brand | Firechief |
Colour | Red |
EAN | 5055377900663 |
ECLASS Code | 40049100 |
For Use With | 12kg Extinguisher |
Material | Moulded Plastic |
MFR Part No. | 107-2048 |
Type | Single Stand |
UNSPSC Code | 46191601 |