£58.49
Ex VAT
£70.19
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Suitable for use against B class and electrical fires, carbon dioxide extinguishers are particularly suitable to confined areas, like server rooms where electrical fires may occur.
A reliable extinguishing agent, carbon dioxide is non-conductive and displaces the oxygen in the room to suffocate the fire.
Features and Benefits
• Supplied with a wall bracket for wall mounting
• Lightweight aluminium body for easy lifting
• A clean agent that doesn't contaminate electrical equipment or damage property
• Leaves behind no residue after use
• Rechargeable after use
Standards
• CE Certified
• BS EN3:1996
• ISO 9001:2008
Approvals
• BSI Kitemarked
Attribute | Value |
---|---|
Application | Flammable Liquids |
Brand | Moyne Roberts |
Class Rating | B |
ECLASS Code | 40040300 |
Extinguishing Agent | Carbon Dioxide |
Maximum Discharge Time | 12s |
MFR Part No. | 2140002 |
Standards Met | BS EN-3 CE Certified ISO 9001:2008 |
UNSPSC Code | 46191601 |
Volume | 2kg |
Weight (kg) | 5.3kg |