£95.49
Ex VAT
£114.59
Inc VAT
Product Details
Product Specification
Product Documents
Suitable for use against B class and electrical fires, carbon dioxide extinguishers are particularly suitable to confined areas, like server rooms where electrical fires may occur.
A reliable extinguishing agent, carbon dioxide is non-conductive and displaces the oxygen in the room to suffocate the fire.
Features and Benefits
• Supplied with a wall bracket for wall mounting
• Lightweight aluminium body for easy lifting
• A clean agent that doesn't contaminate electrical equipment or damage property
• Leaves behind no residue after use
• Rechargeable after use
Standards
• CE Certified
• BS EN3:1996
• ISO 9001:2008
Approvals
• BSI Kitemarked
Attribute | Value |
---|---|
Application | Flammable Liquids |
Brand | Moyne Roberts |
Class Rating | B |
ECLASS Code | 40040300 |
Extinguishing Agent | Carbon Dioxide |
Maximum Discharge Time | 12s |
MFR Part No. | 2140005 |
Standards Met | BS EN-3 CE Certified ISO 9001:2008 |
UNSPSC Code | 46191601 |
Volume | 5kg |
Weight (kg) | 12.75kg |