£58.49
Ex VAT
£70.19
Inc VAT
Product Details
Product Specification
Product Documents
These P50 composite fire extinguishers cover classes A, B, and C fires. Made with a Kevlar aramid woven core, each fire extinguisher is strong but lightweight
Features and Benefits
• Lighter, safer and easier to use
• Eliminates service costs as the extinguisher can be serviced by a member of your own team
• Reduces inventory by an average of 48%
• Access to an online Bespoke Extinguisher Management System
• UV protective casing prevents damage from direct exposure to sunlight over a long period of time
• Made with marine grade anti-corrosive components which allows these extinguishers to be stored outdoors
Typical Applications
• Class A fires - Carbonaceous
• Class B fires Flammable Liquids
• Class C fires - Flammable gas
Standards
• BSI Kitemark
• UKCA
• EN3
• PED
• MED
Notes
• 10 year manufacturer guarantee (see T&C's for details)
Attribute | Value |
---|---|
Application | Combustible Materials |
Brand | Eastern Extinguishers |
Class Rating | ABC |
ECLASS Code | 40040300 |
Extinguishing Agent | Dry Powder |
Manufacturer Guarantee | 10 Year Manufacturer Guarantee |
Maximum Discharge Time | 22s |
MFR Part No. | P50P2 |
Standards Met | BS EN-3 |
UNSPSC Code | 46191601 |
Volume | 2kg |
Weight (kg) | 2.8kg |