£27.79
Ex VAT
£33.35
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Suitable for use against A, B, and C class fires, these dry powder fire extinguishers offer a wide protection range. Thoroughly treated for longevity and rigorously tested for safety and quality, choose from a range of sizes and mounting to suit your site's needs.
Features and Benefits
• Cylinders undergo comprehensive pre-treatment and painting processes to protect against corrosion
• The discharge valve is chromed brass for strength
• All cylinders are degreased and subjected to a phosphate pre-treatment process
• All valves are equipped with a safety relief device that will activate should the internal pressure in the unit reach an excessive level
Standards
• Manufactured to European standard BS EN 3
• Quality controlled system to ISO9001:2008
• CE Certified
• BSI Kitemarked
Notes
• Passes 35kv conductivity dielectric test
• 1kg and 2kg extinguishers include a robust transport bracket
• The 4kg, 6kg, and 9kg are supplied with a wall bracket and protective plastic base
Attribute | Value |
---|---|
Application | Combustible Materials Electrical Equipment Flammable Gases Flammable Liquids Flammable Metals Up to 1000 Volts |
Brand | Moyne Roberts |
Class Rating | ABC |
ECLASS Code | 40040300 |
Extinguishing Agent | Dry Powder |
Maximum Discharge Time | 10s |
MFR Part No. | 2110002 |
Mounting Type | Floor Standing Wall Mounted |
Standards Met | BS EN-3 CE Certified ISO 9001:2008 |
UNSPSC Code | 46191601 |
Volume | 2kg |
Weight (kg) | 3.8kg |