£49.79
Ex VAT
£59.75
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Suitable for most types of fires, Dry powder extinguishers form a high-density barrier between the fire source and oxygen to smother the fire quickly and safely.
Features and Benefits
• Multipurpose and suitable for use against Class A, B, and C fires
• Clearly labelled for easy identification
• Suitable for both industrial and domestic applications
Standards
• CE 0879
• BS EN 3
Attribute | Value |
---|---|
Application | Combustible Materials |
Brand | Moyne Roberts |
Class Rating | ABC |
ECLASS Code | 40040300 |
Extinguishing Agent | Dry Powder |
Maximum Discharge Time | 15s |
MFR Part No. | 2111206 |
Standards Met | BS EN-3 CE Certified ISO 9001:2008 |
UNSPSC Code | 46191601 |
Volume | 6kg |
Weight (kg) | 9.95kg |