£53.49
Ex VAT
£64.19
Inc VAT
Product Details
Product Specification
AFFF foam fire extinguishers, for use against A and B class fires. Supplied with a wall bracket.
Features and Benefits:
•Superior aqueous film forming foam is well suited to tackle liquid fires such as oil based fuels, paints and solvents
•Quality valves pass the 35kv conductivity dielectric test
Typical Applications:
•Hotels
•Restaurants
•Hospitals
•Clothing and fabric industries
•Industrial units
•Offices
•Kitchen areas
•Domestic properties
Notes:
•Manufactured to European standard BS EN 3 under a strictly controlled quality system to ISO9001:2008 and CE Certified and BSI Kitemarked
Attribute | Value |
---|---|
Application | Combustible Materials |
Brand | Moyne Roberts |
Class Rating | A |
ECLASS Code | 40040300 |
Extinguishing Agent | Foam |
Maximum Discharge Time | 20s |
MFR Part No. | 2130206 |
Standards Met | BS EN-3 CE Certified ISO 9001:2008 |
UNSPSC Code | 46191601 |
Volume | 6L |
Weight (kg) | 9.5kg |