£41.99
Ex VAT
£50.39
Inc VAT
Product Details
Product Specification
Product Documents
Used against A class fires. Quality valves, Pass 35kv conductivity dielectric test. Safety relief valves. Internal polyethylene lining. Protective plastic base. Comes supplied with wall bracket.
Manufactured to European standard BS EN 3 under a strictly controlled quality system to ISO9001:2008 and CE Certified and BSI Kitemarked.
The extinguisher cylinders undergo comprehensive pre-treatment and paint processes to ensure exceptional protection from corrosion. The discharge valve is chromed brass. Other components are manufactured from PVC, steel, ABS and nylon. All cylinders are degreased and subjected to a phosphate pre-treatment process.
All valves are equipped with a safety relief device that will activate should the internal pressure in the unit reach a level that is deemed excessive. Whether this is the result of external exposure to high temperature or accidental over-pressurising, all users.
Attribute | Value |
---|---|
Application | Combustible Materials |
Brand | Moyne Roberts |
Class Rating | A |
ECLASS Code | 40040300 |
Extinguishing Agent | Water |
Maximum Discharge Time | 40s |
MFR Part No. | 2130216 |
Standards Met | BS EN-3 CE Certified ISO 9001:2008 |
UNSPSC Code | 46191601 |
Volume | 6L |
Weight (kg) | 9.75kg |