£119.00
Ex VAT
£142.80
Inc VAT
Product Details
Product Specification
Product Documents
The Dorgard Acoustic Wireless Door Holder provides a convenient and compliant solution for fire door management. Ideal for commercial, educational, and healthcare facilities, it's easy to install without wiring. Its battery-powered design features a plunger mechanism to hold doors open, activating acoustically to release the plunger during fire alarms. This ensures prompt door closure in emergencies, containing fires and minimising damage.
Features and Benefits
• Get peace of mind with long-lasting battery power - included
• Install in minutes with no wiring hassle
• Sleek, versatile design available in Red or White
• Easily adjust and release with a foot pedal
• Plunger grips the floor firmly; optional floor plate for added security on slippery surfaces
• Compliant with fire safety standards; automatically releases during alarms
• Maximum weight capacity of 160kg; compatible with up to 60-minute fire-rated doors
• Enhances accessibility for wheelchair users, meeting Equalities Act 2010 standards
Typical Applications
• Fire Doors
Standards
• CE
• UKCA
• FD60 Rated
• EN 1155
• EN 1634
Attribute | Value |
---|---|
Brand | Dorgard |
EAN | 5060165910014 |
ECLASS Code | 40049100 |
Length | 195mm |
Material | ABS Plastic |
MFR Part No. | DGDORGARD-RED |
Type | Door Holder |
UNSPSC Code | 46191500 |