£14.79
Ex VAT
£17.75
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
For construction sites and temporary setups requiring an efficient and portable alarm system, the Firechief emergency gas horn offers an excellent solution. Free from hydrofluorocarbon gases, it's not only powerful but also environmentally friendly. With an impressive range of up to 1500m and a sound pressure output of 112db(A) at 2 meters, it ensures widespread alert in case of emergencies.
Features and Benefits
• 112dB(A) output ensures the alarm is heard up to 1500m away
• Complies with EU517/2014, ensuring the horn is free from harmful gases
• Refillable canisters available for sustained use
• Non-flammable gas is safe for use in various environments
• Multi-use can is designed for repeated activation
Attribute | Value |
---|---|
Brand | Firechief |
EAN | 5055377960858 |
ECLASS Code | 40049100 |
MFR Part No. | 116-1162 |
Sound Level | 112dB |
Standards Met | EU517/2014 |
Type | Air Horn |
UNSPSC Code | 46191500 |