£42.49
Ex VAT
£50.99
Inc VAT
Product Details
Product Specification
Experience efficient trail maintenance with our Forestry Rake--a 4-teeth fire rake designed for cutting through roots and brush. Each sharp steel blade, bolted individually to the head, ensures optimal performance. The 350mm wide steel rake head, secured by a single screw, is easily detachable for safe storage. The 1500mm fiberglass handle provides sturdy control, while the high-carbon steel construction, heat-treated for durability, guarantees reliability. With 3mm thick blades that are conveniently removable for sharpening, this Forestry Rake is a versatile and essential tool for maintaining trails, clearing vegetation, and managing outdoor spaces.
Features and Benefits
• Efficiently clear trails and manage outdoor spaces
• Sharp steel blades cut through roots and brush
• Removable 350mm wide steel rake head for easy storage
• Sturdy 1500mm fiberglass handle for optimal control
Attribute | Value |
---|---|
Brand | Firechief |
EAN | 5055377960599 |
ECLASS Code | 40049100 |
Material | Steel |
MFR Part No. | 105-1019 |
Type | Push Button Alarm |
UNSPSC Code | 46191500 |