£659.00
Ex VAT
£790.80
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
The Firechief® Fire Suppression Kit is an essential solution for customers seeking effective control and suppression of Lithium-ion battery fires. With the increasing prevalence of these batteries in devices like electric vehicles and portable electronics, the kit addresses a critical safety concern. Tailored for evolving technology landscapes, it offers proactive protection against the specific challenges of Lithium-ion fires.
Features and Benefits
• Empowers safety strategy against Lithium-ion battery fires
• Proactively protects against specific challenges
• Swift and effective fire suppression
• Prevents escalation and potentially catastrophic damage
• Indispensable for environments with prevalent Lithium-ion batteries
Contents
• Fire-resistant bag with flame arrester
• Firechief 2Ltr Lith-Ex Extinguisher
• Safety Gloves
• Safety Glasses
Typical Applications
• Aviation
• Manufacturing facilities
• Warehouse and storage
• Research and development laboratories
• Industrial settings
Attribute | Value |
---|---|
Brand | Firechief |
EAN | 5055377963873 |
ECLASS Code | 40049100 |
Length | 22cm |
MFR Part No. | 141-1038 |
Standards Met | BSI Kitemarked: EN3 |
Type | Fire Suppression Kit |
UNSPSC Code | 46191500 |