£67.49
Ex VAT
£80.99
Inc VAT
Product Details
Product Specification
Sounds a 110dB alarm when manually activated using the front of the unit, available with either a push button or a break glass call point. Powered by a 9V battery (supplied), the alarms require no mains wiring and multiple units can be linked together for large site applications.
Features and Benefits
• Easy to install and constructed with a durable ABS plastic casing
• The bright red design allows for the alarm to be easily identified in an emergency
• Can easily be linked to other Sitemaster alarms - ideal for large site areas
Typical Applications
• Construction sites
• Temporary marquees, markets and camp sites, where a fixed fire alarm system would not be practical
Attribute | Value |
---|---|
Brand | Evacuator |
ECLASS Code | 40049100 |
Material | Plastic |
MFR Part No. | 22410012 |
Sound Level | 110dB |
Standards Met | CE marked |
Type | Fire Alarm |
UNSPSC Code | 46191500 |