£7.49
Ex VAT
£8.99
Inc VAT
Product Details
Product Specification
Key box with a Snap-fit secure seal. Safe for food areas, schools, swimming pools, etc.
Dia: 110mm
Depth: 35mm
Attribute | Value |
---|---|
Brand | Matlock |
EAN | 5036140235243 |
ECLASS Code | 40049100 |
Material | Plastic |
Type | Break Glass - Replacement |
UNSPSC Code | 46191500 |