Moyne Roberts

Rotary Hand Bell, Aluminium, 60dB

SKU:

MYR9947400A

MPN:

98010502

£36.79

Ex VAT

£44.15

Inc VAT

IN STOCK (4)

    Product Details

    Suitable for indoor and outdoor use. The bell can provide an audible warning of up to 60dB at 35 metres. Constructed from die-cast aluminium, offering excellent corrosion protection.


    Product Specification
    Attribute
    Value

    Brand

    Moyne Roberts

    ECLASS Code

    40049100

    Material

    Aluminium

    MFR Part No.

    98010502

    Sound Level

    60dB

    Type

    Hand Bell

    UNSPSC Code

    46191500