£7.99
Ex VAT
£9.59
Inc VAT
Product Details
Product Specification
Compliant with international infection control legislation, the Sharpsafe® sharps disposal container delivers safe and effective disposal of medical sharps to protect against needle stick injuries.
Features and Benefits
• Manufactured from low carbon footprint recycled plastic
• Available in a range of sizes to suit all requirements
• Allow for the safe management of healthcare waste
Standards
• Conforms to BS EN ISO 23907:2019 & UN3291
• BS EN ISO 9001:2008
• BS EN ISO 14001:2004
• NF-X-30-511 - Resistance to penetration and impact
• Complies with HTM 07-01: Safe Management of Healthcare Waste
• Complies with NHS 'Point of Use' disposal guidelines
Attribute | Value |
---|---|
Brand | Medikit |
Capacity | 4L |
Colour | Black/Yellow |
ECLASS Code | 40020300 |
MFR Part No. | 96006 |
Pack Quantity | Single Pack |
Type | Clinical Waste Container |
UNSPSC Code | 42171702 |