Medikit

Domestic First Aid Kit

SKU:

MED9960500K

MPN:

70141

£16.79

Ex VAT

£20.15

Inc VAT

IN STOCK (5)

    Product Details

    Contents:
    1x guidance card, 6x anti-septic wipes, 1x Easifix conforming bandage 50mm x 45mm, 2x Melolin low adherent dressing 5 x 50mm, 21x Airstrip adhesive plasters, 2x Primapore dressing 83mm x 60mm, 1x anti-septic cream 30gm, 6x safety pins, 1x first aid scissors, 1x Leukopore tape 25mm x 5m, 2x Propax sterile dressing 120 x 120mm.


    Product Specification
    Attribute
    Value

    Brand

    Medikit

    Contents

    1x anti-septic cream 30gm 1x Easifix conforming bandage 50mm x 45mm 1x first aid scissors 1x guidance card 1x Leukopore tape 25mm x 5m 21x Airstrip adhesive plasters 2x Melolin low adherent dressing 5 x 50mm 2x Primapore dressing 83mm x 60mm 2x Propax sterile dressing 120 x 120mm 6x anti-septic wipes 6x safety pins

    ECLASS Code

    40020301

    MFR Part No.

    70141

    Number of Persons

    1

    Product Type

    First Aid Kit

    UNSPSC Code

    42172001