noscriptHSE Standard First Aid Kits - Lockable Cabinet | Cromwell Tools

Medikit

HSE Standard First Aid Kits - Lockable Cabinet

2 Variations

Supplied in a lockable metal first aid cabinet, 430 x 280 x 117mm pre-drilled for wall mounting. Available in two sizes: 10 person and 20 person.

Contents:
10 Person:
Guidance leaflet: 1
Individually wrapped sterile adhesive plasters: 20
No.6 sterile eye pad: 2
Triangular bandage: 4
Safety pins: 6
Medium sterile dressing (12cm x 12cm): 6
Large sterile dressing (18cm x 18cm): 2
Alcohol-free cleansing wipes: 6

20 Person:
Guidance leaflet: 1
Individually wrapped sterile adhesive plasters: 40
No.6 sterile eye pad: 4
Triangular bandage: 6
Safety pins: 12
Medium sterile dressing (12cm x 12cm): 9
Large sterile dressing (18cm x 18cm): 3
Alcohol-free cleansing wipes: 10