£8.79
Ex VAT
£10.55
Inc VAT
Product Details
Product Specification
Current Forestry Commission guidelines require Forestry and Chainsaw workers to carry a personal forestry first aid kit. The kit must include a large wound dressing. This is in addition to having access to a more comprehensive First Aid Kit at all times.
HSE Workplace first aid guidelines apply to any workplace, both indoors and out. Therefore employers should provide comprehensive first aid cover for forestry workers.
Arborists and tree surgeons in all situations should have access to first aid supplies at all times.
Features:
Contents
HSE Guidance Leaflet x 1
Washproof Plasters (Pack of 20)
Non Woven Triangular Bandage x 1
Nitrile Disposable Glove - Pair x 1
Sterile Moist Cleansing Wipes x 2
Assorted Safety Pins (Pack 6)
Ambulance Dressing No.4 Sterile (33x20cm)
Resusciade x 1
-Bag Size: 180mm x 110mm x 45mm
Benefits:
-This personal forestry first aid kit includes additional items and is supplied in a durable nylon belt pouch which can be easily strapped to a belt or harness.
Attribute | Value |
---|---|
Brand | Medikit |
EAN | 5060147332247 |
ECLASS Code | 40020301 |
MFR Part No. | 70160 |
Number of Persons | 1 |
Product Type | First Aid Kit |
UNSPSC Code | 42172001 |