£19.79
Ex VAT
£23.75
Inc VAT
Product Details
Product Specification
This versatile plastic garden mesh has a wide range of uses for the keen gardener. Durable and strong, it can be nailed to fences to assist plants of a climbing habit, or wrapped around canes to help tall plants look their best.
Features and Benefits
• Manufactured from plastic for durability and weather reistance
• Green colour to belnd into your garden
• 10 metre roll length for ample amounts of barrier mesh
• Easy to install using our fencing pin
• Maintenance-free and does not rot or rust
• UV stabilised and resistant to weed killers and fertilisers
• Can be cut to size to suit requirements
• Versatile product can be used as plant support or attached to a fence for use as a trellis
Attribute | Value |
---|---|
Brand | Rutland |
Colour | Green |
EAN | 5036140072428 |
Height | 1m |
Material | Plastic |
MFR Part No. | 125L |
Type | Barrier Mesh Fencing |
UNSPSC Code | 46161507 |
Width | 10m |