£67.49
Ex VAT
£80.99
Inc VAT
Product Details
Product Specification
Environmentally-friendly floor protection.
• Cost-effective: two options Hard Floors and Carpet.
• Manufactured from 100% recycled polyester terephthalate.
• Fully recyclable after use.
• Slip resistant.
• Free of vinyl.
• Available in a range of shapes and sizes.
Attribute | Value |
---|---|
Brand | Coba |
Colour | Clear |
EAN | 5060182984371 |
ECLASS Code | 24311400 |
Material | Polyester Terephthalate |
MFR Part No. | CMC00002PEL |
Overall Length | 1.5m |
Overall Width | 1.2m |
Temperature Range | to <78°C |
Type | Chair Mat |
UNSPSC Code | 52101513 |
Weight | 7kg |