£54.92
Ex VAT
£65.90
Inc VAT
Product Details
Product Specification
Interlocking solid surface tiles in two options:-
Solid Fatigue-Step (a blend of natural rubber and nitrile)
Solid Fatigue-Step Nitrile (100% nitrile)
Nitrile option has excellent resistance to oils, chemicals and grease.
B1 version tested to BS EN 13501-1:2002 Class Bfl-s1
Tiles link together to provide a very comfortable anti-fatigue surface.
Can withstand temperatures of up to 160ºC and spillage of molten glass.
Individual tiles can be moved and replaced with ease.
Conforms to Slip Resistance Test EN 13552 Category R10.
Optional bevelled edging in yellow or black.
Attribute | Value |
---|---|
Brand | Coba |
Colour | Black |
EAN | 5060087957012 |
Length | 900mm |
Material | Nitrile |
MFR Part No. | ST010001 |
Product Type | Anti-fatigue Mats |
Thickness | 16mm |
UNSPSC Code | 52101511 |
Width | 900mm |