£73.99
Ex VAT
£88.79
Inc VAT
Product Details
Product Specification
Product Documents
Tiles made from high quality rubber with raised holes to allow drainage of liquids and debris offering a safe operating surface. Tiles can be interlocked to provide coverage of any desired length. Raised circular surface offers slip resistance in all directions.
Size: 900 x 1500 x 12.5mm thick.
Colour: black only.
Please allow 5 - 7 working days for delivery.
Attribute | Value |
---|---|
Brand | Coba |
Colour | Black |
EAN | 5060087954394 |
Length | 1500mm |
Material | Nitrile Rubber |
MFR Part No. | HI010002 |
Product Type | End Tile |
Thickness | 12.5mm |
UNSPSC Code | 52101511 |
Width | 90mm |