(Unbranded)

Amber Hav Self Write EAV & ELV Adhesive Labels 51mm x 51mm

SKU:

CTL9648042T

£6.90

Ex VAT

£8.28

Inc VAT

IN STOCK (19)

    Product Details

    Self-Write - Hand Arm Vibration Warning Stickers
    Safety adhesive labels are made from a gloss vinyl material. This allows the label to be attached to almost any surface; providing it is clean and grease free.
    For most designs there are 2 sizes available: 51 x 27mm and 51 x 51mm.
    NB. Other sizes are available on request.


    Product Specification
    Attribute
    Value

    Brand

    (Unbranded)

    Colour

    Amber

    Height

    51mm

    Print Type

    Self -Write

    Type

    Labels

    UNSPSC Code

    55121718

    Width

    51mm