£6.90
Ex VAT
£8.28
Inc VAT
Product Details
Product Specification
Self-Write - Hand Arm Vibration Warning Stickers
Safety adhesive labels are made from a gloss vinyl material. This allows the label to be attached to almost any surface; providing it is clean and grease free.
For most designs there are 2 sizes available: 51 x 27mm and 51 x 51mm.
NB. Other sizes are available on request.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Green |
Height | 51mm |
Print Type | Self -Write |
Type | Labels |
UNSPSC Code | 55121718 |
Width | 51mm |